- 72 mm Outside Diameter
- 35 mm Inside Diameter
- Single Row
| I.D. | 35 mm |
| O.D. | 72 mm |
| Series | 332 |
| No. of Rows | Single |
| Weight | 1.164 LB |
| EAN or UPC | 29176023064 |
| I.D. | 35 mm |
| O.D. | 72 mm |
| Series | 332 |
| No. of Rows | Single |
| Weight | 1.164 LB |
| EAN or UPC | 29176023064 |