- 90 mm Outside Diameter
- 50 mm Inside Diameter
- Single Row
| Series | 332 |
| No. of Rows | Single |
| I.D. | 50 mm |
| O.D. | 90 mm |
| Weight | 1.91 LB |
| EAN or UPC | 29176023422 |
| Series | 332 |
| No. of Rows | Single |
| I.D. | 50 mm |
| O.D. | 90 mm |
| Weight | 1.91 LB |
| EAN or UPC | 29176023422 |