- 120 mm Outside Diameter
- 65 mm Inside Diameter
- Single Row
| O.D. | 120 mm |
| I.D. | 65 mm |
| No. of Rows | Single |
| Series | 332 |
| Weight | 4.497 LB |
| EAN or UPC | 29176023217 |
| O.D. | 120 mm |
| I.D. | 65 mm |
| No. of Rows | Single |
| Series | 332 |
| Weight | 4.497 LB |
| EAN or UPC | 29176023217 |