NSK Corp.
40TAC72CSUHPN7
Super Precision TAC C Series 40 mm I.D 72 mm O.D Ball Screw Support Bearing
Item #113426458
- 40 mm Inside Diameter
- 72 mm Outside Diameter
| I.D. | 40 mm |
| Closure Type | Open |
| O.D. | 72 mm |
| Internal Clearance | C0 |
| Bore Type | Straight |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| Series | TAC C |
| Contact Angle | 60 degrees |
| Outer Ring Width | 15 mm |
| Weight | 0.615 LB |
| EAN or UPC | 29176975127 |
