NSK Corp.
40TAC90CSUHPN7
Super Precision TAC C Series 40 mm I.D 90 mm O.D Ball Screw Support Bearing
Item #113426459
- 40 mm Inside Diameter
- 90 mm Outside Diameter
| Bore Type | Straight |
| I.D. | 40 mm |
| Internal Clearance | C0 |
| Contact Angle | 60 degrees |
| Outer Ring Width | 20 mm |
| Series | TAC C |
| Snap Ring | No |
| O.D. | 90 mm |
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Weight | 1.455 LB |
| EAN or UPC | 29176975288 |
