- 140 mm Inside Diameter
- 180 mm Outside Diameter
| Width | 31 mm |
| Inch/Metric | Metric |
| Series | 511 |
| I.D. | 140 mm |
| O.D. | 180 mm |
| Static Load Rating | 375000 N |
| Dynamic Load Rating | 107000 N |
| Weight | 4.519 LB |
| EAN or UPC | 29176029028 |
| Width | 31 mm |
| Inch/Metric | Metric |
| Series | 511 |
| I.D. | 140 mm |
| O.D. | 180 mm |
| Static Load Rating | 375000 N |
| Dynamic Load Rating | 107000 N |
| Weight | 4.519 LB |
| EAN or UPC | 29176029028 |