Skip to content Skip to navigation menu
511 Series 190 mm O.D Thrust Ball Bearing

51130

511 Series 190 mm O.D Thrust Ball Bearing
Item #101098415
  • 150 mm Inside Diameter
  • 190 mm Outside Diameter
511 Series 190 mm O.D Thrust Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 150 mm Inside Diameter
  • 190 mm Outside Diameter
I.D. 150 mm
Static Load Rating 400000 N
Width 31 mm
Inch/Metric Metric
O.D. 190 mm
Dynamic Load Rating 110000 N
Series 511
Weight 4.85 LB
EAN or UPC 29176029035
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison