- 180 mm Inside Diameter
- 225 mm Outside Diameter
| O.D. | 225 mm |
| Series | 511 |
| I.D. | 180 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 136000 N |
| Width | 34 mm |
| Static Load Rating | 530000 N |
| Weight | 6.834 LB |
| EAN or UPC | 29176029066 |
| O.D. | 225 mm |
| Series | 511 |
| I.D. | 180 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 136000 N |
| Width | 34 mm |
| Static Load Rating | 530000 N |
| Weight | 6.834 LB |
| EAN or UPC | 29176029066 |