- 240 mm Inside Diameter
- 300 mm Outside Diameter
| Series | 511 |
| I.D. | 240 mm |
| Width | 45 mm |
| Dynamic Load Rating | 229000 N |
| O.D. | 300 mm |
| Inch/Metric | Metric |
| Static Load Rating | 935000 N |
| Weight | 14.434 LB |
| EAN or UPC | 29176029103 |
| Series | 511 |
| I.D. | 240 mm |
| Width | 45 mm |
| Dynamic Load Rating | 229000 N |
| O.D. | 300 mm |
| Inch/Metric | Metric |
| Static Load Rating | 935000 N |
| Weight | 14.434 LB |
| EAN or UPC | 29176029103 |