- 70 mm Inside Diameter
- 105 mm Outside Diameter
description
- Ball thrust bearings are composed of washer-like bearing rings with raceway grooves for the balls. Single direction thrust ball bearings can support axial loads in one direction only.
| Width | 27 mm |
| Seal Type | Unsealed |
| Dynamic Load Rating | 74000 N |
| Precision | Standard |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Bearing Design | 3 Piece, Grooved Race |
| Cage Type | Metal |
| Ball Material | Steel |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Series | 512 |
| Contact Angle | 90° |
| Bearing Type | Thrust |
| Radial Internal Clearance Specification | N/A |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 189000 N |
| Limiting Speed - Oil | 2800 rpm |
| Material | Steel |
| Rows of Balls | Single |
| Enclosure | Open |
| Static Load Rating | 189000 N |
| Limiting Speed - Grease | 1900 rpm |
| I.D. | 70 mm |
| Cage Material | Pressed Steel |
| O.D. | 105 mm |
| Seal Material | None |
| Corner Radius [Min] | 1 mm |
| Inch/Metric | Metric |
| Weight | 1.748 LB |
| EAN or UPC | 29176026560 |

