- 130 mm Inside Diameter
- 190 mm Outside Diameter
| I.D. | 130 mm |
| O.D. | 190 mm |
| Series | 512 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 183000 N |
| Width | 45 mm |
| Static Load Rating | 550000 N |
| Weight | 9.259 LB |
| EAN or UPC | 29176029233 |
| I.D. | 130 mm |
| O.D. | 190 mm |
| Series | 512 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 183000 N |
| Width | 45 mm |
| Static Load Rating | 550000 N |
| Weight | 9.259 LB |
| EAN or UPC | 29176029233 |