- 140 mm Inside Diameter
- 200 mm Outside Diameter
| O.D. | 200 mm |
| Series | 512 |
| I.D. | 140 mm |
| Width | 46 mm |
| Static Load Rating | 575000 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 186000 N |
| Weight | 10.031 LB |
| EAN or UPC | 29176062322 |
| O.D. | 200 mm |
| Series | 512 |
| I.D. | 140 mm |
| Width | 46 mm |
| Static Load Rating | 575000 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 186000 N |
| Weight | 10.031 LB |
| EAN or UPC | 29176062322 |