- 12 mm Inside Diameter
- 32 mm Outside Diameter
- Angular Contact Bearing
| Snap Ring | No |
| Bore Type | Straight |
| O.D. | 32 mm |
| icNumber | 7700423 |
| Series | 52 |
| I.D. | 12 mm |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Outer Ring Width | 15.9 mm |
| Internal Clearance | C3 |
| Contact Angle | 25 degrees |
| Weight | 0.121 LB |
| EAN or UPC | 29176072796 |

