- 15 mm Inside Diameter
- 35 mm Outside Diameter
- Angular Contact Bearing
| icNumber | 7696096 |
| O.D. | 35 mm |
| Bearing Type | Angular Contact |
| I.D. | 15 mm |
| Series | 52 |
| Weight | 0.172 LB |
| icNumber | 7696096 |
| O.D. | 35 mm |
| Bearing Type | Angular Contact |
| I.D. | 15 mm |
| Series | 52 |
| Weight | 0.172 LB |