- 15 mm Inside Diameter
- 35 mm Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| Snap Ring | No |
| I.D. | 15 mm |
| Outer Ring Width | 15.9 mm |
| Bearing Type | Angular Contact |
| O.D. | 35 mm |
| Contact Angle | 25 degrees |
| Internal Clearance | C0 |
| icNumber | 7696096 |
| Closure Type | Open |
| Weight | 0.154 LB |
| EAN or UPC | 29176075100 |

