- 17 mm Inside Diameter
- 40 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Contact Angle | 25 degrees |
| Snap Ring | No |
| Bore Type | Straight |
| Internal Clearance | C3 |
| O.D. | 40 mm |
| I.D. | 17 mm |
| Outer Ring Width | 17.5 mm |
| Closure Type | Open |
| Series | 52 |
| Weight | 0.198 LB |
| EAN or UPC | 29176072871 |

