- 20 mm Inside Diameter
- 47 mm Outside Diameter
- Angular Contact Bearing
| Outer Ring Width | 20.6 mm |
| I.D. | 20 mm |
| Internal Clearance | C3 |
| Series | 52 |
| O.D. | 47 mm |
| Bearing Type | Angular Contact |
| Contact Angle | 25 degrees |
| Bore Type | Straight |
| Closure Type | Open |
| Snap Ring | Yes |
| Weight | 0.331 LB |
| EAN or UPC | 29176072925 |

