- 30 mm Inside Diameter
- 62 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C3 |
| Snap Ring | No |
| Outer Ring Width | 23.8 mm |
| Series | 52 |
| Contact Angle | 25 degrees |
| Bearing Type | Angular Contact |
| I.D. | 30 mm |
| Closure Type | Open |
| Bore Type | Straight |
| O.D. | 62 mm |
| Weight | 0.617 LB |
| EAN or UPC | 29176073090 |

