- 40 mm Inside Diameter
- 80 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 80 mm |
| Series | 52 |
| I.D. | 40 mm |
| Bearing Type | Angular Contact |
| Weight | 1.213 LB |
| EAN or UPC | 192661047231 |
| O.D. | 80 mm |
| Series | 52 |
| I.D. | 40 mm |
| Bearing Type | Angular Contact |
| Weight | 1.213 LB |
| EAN or UPC | 192661047231 |