- 40 mm Inside Diameter
- 80 mm Outside Diameter
- Angular Contact Bearing
| Series | 52 |
| Bearing Type | Angular Contact |
| Contact Angle | 25 degrees |
| Closure Type | Open |
| Internal Clearance | C3 |
| I.D. | 40 mm |
| O.D. | 80 mm |
| Snap Ring | Yes |
| Outer Ring Width | 30.2 mm |
| Bore Type | Straight |
| Weight | 1.29 LB |
| EAN or UPC | 29176073267 |

