- 50 mm Inside Diameter
- 90 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 90 mm |
| Contact Angle | 25 degrees |
| Outer Ring Width | 30.2 mm |
| Bearing Type | Angular Contact |
| Series | 52 |
| Bore Type | Straight |
| Closure Type | Open |
| Internal Clearance | C3 |
| Snap Ring | No |
| I.D. | 50 mm |
| Weight | 1.393 LB |
| EAN or UPC | 29176074431 |

