- 55 mm Inside Diameter
- 100 mm Outside Diameter
- Angular Contact Bearing
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Contact Angle | 25 degrees |
| Bore Type | Straight |
| Series | 52 |
| O.D. | 100 mm |
| I.D. | 55 mm |
| Snap Ring | No |
| Outer Ring Width | 33.3 mm |
| Internal Clearance | C3 |
| Weight | 2.072 LB |
| EAN or UPC | 29176103063 |

