- 60 mm Inside Diameter
- 110 mm Outside Diameter
- Angular Contact Bearing
| Series | 52 |
| Contact Angle | 25 degrees |
| Internal Clearance | C3 |
| O.D. | 110 mm |
| Closure Type | Open |
| Snap Ring | No |
| Bearing Type | Angular Contact |
| Outer Ring Width | 36.5 mm |
| I.D. | 60 mm |
| Bore Type | Straight |
| Weight | 2.778 LB |
| EAN or UPC | 29176073472 |

