- 70 mm Inside Diameter
- 125 mm Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| No. of Rows | Double |
| icNumber | 7696141 |
| Outer Ring Width | 39.7 mm |
| Internal Clearance | C0 |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| Series | 52 |
| I.D. | 70 mm |
| O.D. | 125 mm |
| Contact Angle | 25 degrees |
| Closure Type | Open |
| Weight | 3.968 LB |
| EAN or UPC | 29176011986 |

