- 75 mm Inside Diameter
- 130 mm Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| Series | 52 |
| icNumber | 7698908 |
| Closure Type | Open |
| I.D. | 75 mm |
| Contact Angle | 25 degrees |
| O.D. | 130 mm |
| Bearing Type | Angular Contact |
| Outer Ring Width | 41.3 mm |
| Internal Clearance | C3 |
| No. of Rows | Double |
| Snap Ring | No |
| Weight | 4.189 LB |
| EAN or UPC | 29176073649 |

