- 85 mm Inside Diameter
- 150 mm Outside Diameter
- Angular Contact Bearing
| Outer Ring Width | 49.2 mm |
| Internal Clearance | C3 |
| Contact Angle | 25 degrees |
| No. of Rows | Double |
| I.D. | 85 mm |
| Bearing Type | Angular Contact |
| Series | 52 |
| Closure Type | Open |
| Snap Ring | No |
| O.D. | 150 mm |
| Bore Type | Straight |
| icNumber | 7698813 |
| Weight | 4.409 LB |
| EAN or UPC | 29176073687 |

