- 45 mm Inside Diameter
- 90 mm Outside Diameter
- Radial and Deep Groove Bearing
| Snap Ring | No |
| Internal Clearance | C0 |
| Bore Type | Straight |
| Outer Ring Width | 45 mm |
| Bearing Type | Radial and Deep Groove |
| Closure Type | Open |
| O.D. | 90 mm |
| I.D. | 45 mm |
| Weight | 2.469 LB |
| EAN or UPC | 29176062469 |

