- 20 mm Inside Diameter
- 52 mm Outside Diameter
- Angular Contact Bearing
| Series | 53 |
| I.D. | 20 mm |
| Bearing Type | Angular Contact |
| Contact Angle | 25 degrees |
| Closure Type | Open |
| O.D. | 52 mm |
| Internal Clearance | C3 |
| Bore Type | Straight |
| Outer Ring Width | 22.2 mm |
| Snap Ring | No |
| Weight | 0.463 LB |
| EAN or UPC | 29176073731 |

