- 35 mm Inside Diameter
- 80 mm Outside Diameter
- Angular Contact Bearing
description
- Double row bearings are manufactured both as filling slot and Conrad-type, in light and medium series. The filling slot type has higher load capacity, but the Conrad-type provides a quieter operation and should be used when noise is a consideration.
applications
- Petrochemical equipment
- Centrifugal pumps
- Electric motors
- Transmissions
- Worm drives
- Blowers and fans
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. Type | Straight |
| Closure Type | Open |
| Static Load Rating [Max] | 6740 lbf |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 5100 rpm |
| Seal Material | None |
| Seal Type | Unsealed |
| Outer Ring Width | 34.9 mm |
| Bore Type | Straight |
| Width | 34.925 mm |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 11500 lbf |
| Inch/Metric | Metric Bore |
| Limiting Speed - Oil | 6500 rpm |
| Series | 53 |
| Cage Type | Plastic |
| Snap Ring | No |
| O.D. | 80 mm |
| Preload Level | None |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Bearing Type | Angular Contact |
| Cage Material | Polyamide |
| Enclosure | Open |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Contact Angle | 25 degrees |
| Rows of Balls | Double |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Steel |
| Lubricant | Oil Preservative |
| I.D. | 35 mm |
| Internal Clearance | C3 |
| Weight | 1.464 LB |
| EAN or UPC | 29176073908 |

