- 35 mm Inside Diameter
- 80 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 35 mm |
| Bore Type | Straight |
| Series | 53 |
| O.D. | 80 mm |
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Snap Ring | No |
| Internal Clearance | C3 |
| Contact Angle | 25 degrees |
| Outer Ring Width | 34.9 mm |
| Weight | 1.587 LB |
| EAN or UPC | 29176073946 |

