- 40 mm Inside Diameter
- 90 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| I.D. | 40 mm |
| Internal Clearance | C3 |
| Snap Ring | No |
| O.D. | 90 mm |
| Contact Angle | 25 degrees |
| Series | 53 |
| Bore Type | Straight |
| Outer Ring Width | 36.5 mm |
| Closure Type | Open |
| Weight | 2.127 LB |
| EAN or UPC | 29176074004 |

