- 50 mm Inside Diameter
- 110 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 110 mm |
| I.D. | 50 mm |
| Series | 53 |
| Bearing Type | Angular Contact |
| Weight | 3.891 LB |
| EAN or UPC | 29176673993 |
| O.D. | 110 mm |
| I.D. | 50 mm |
| Series | 53 |
| Bearing Type | Angular Contact |
| Weight | 3.891 LB |
| EAN or UPC | 29176673993 |