- 20 mm Inside Diameter
- 40 mm Outside Diameter
| O.D. | 40 mm |
| Inch/Metric | Metric |
| Width | 14.7 mm |
| Series | 532 |
| I.D. | 20 mm |
| Length | 42 mm |
| Weight | 0.287 LB |
| EAN or UPC | 29176029516 |
| O.D. | 40 mm |
| Inch/Metric | Metric |
| Width | 14.7 mm |
| Series | 532 |
| I.D. | 20 mm |
| Length | 42 mm |
| Weight | 0.287 LB |
| EAN or UPC | 29176029516 |