- 40 mm Inside Diameter
- 68 mm Outside Diameter
| Width | 20.3 mm |
| Series | 532 |
| Inch/Metric | Metric |
| O.D. | 68 mm |
| I.D. | 40 mm |
| Length | 72 mm |
| Weight | 0.75 LB |
| EAN or UPC | 29176029547 |
| Width | 20.3 mm |
| Series | 532 |
| Inch/Metric | Metric |
| O.D. | 68 mm |
| I.D. | 40 mm |
| Length | 72 mm |
| Weight | 0.75 LB |
| EAN or UPC | 29176029547 |