- 45 mm Inside Diameter
- 73 mm Outside Diameter
| Width | 21.3 mm |
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Series | 532 |
| O.D. | 73 mm |
| Length | 78 mm |
| Weight | 0.875 LB |
| EAN or UPC | 29176029554 |
| Width | 21.3 mm |
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Series | 532 |
| O.D. | 73 mm |
| Length | 78 mm |
| Weight | 0.875 LB |
| EAN or UPC | 29176029554 |