- 55 mm Inside Diameter
- 90 mm Outside Diameter
| Width | 27.3 mm |
| I.D. | 55 mm |
| Series | 532 |
| O.D. | 90 mm |
| Inch/Metric | Metric |
| Length | 95 mm |
| Weight | 1.702 LB |
| EAN or UPC | 29176029561 |
| Width | 27.3 mm |
| I.D. | 55 mm |
| Series | 532 |
| O.D. | 90 mm |
| Inch/Metric | Metric |
| Length | 95 mm |
| Weight | 1.702 LB |
| EAN or UPC | 29176029561 |