- 35 mm Inside Diameter
- 68 mm Outside Diameter
| Width | 28 mm |
| Series | 533 |
| Inch/Metric | Metric |
| O.D. | 68 mm |
| I.D. | 35 mm |
| Length | 72 mm |
| Weight | 1.052 LB |
| EAN or UPC | 29176029622 |
| Width | 28 mm |
| Series | 533 |
| Inch/Metric | Metric |
| O.D. | 68 mm |
| I.D. | 35 mm |
| Length | 72 mm |
| Weight | 1.052 LB |
| EAN or UPC | 29176029622 |