- 70 mm Inside Diameter
- 125 mm Outside Diameter
| I.D. | 70 mm |
| Inch/Metric | Metric |
| O.D. | 125 mm |
| Width | 48 mm |
| Series | 533 |
| Length | 130 mm |
| Weight | 5.512 LB |
| EAN or UPC | 29176029646 |
| I.D. | 70 mm |
| Inch/Metric | Metric |
| O.D. | 125 mm |
| Width | 48 mm |
| Series | 533 |
| Length | 130 mm |
| Weight | 5.512 LB |
| EAN or UPC | 29176029646 |