- 28 mm Inside Diameter
- 52 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 28 mm |
| Series | 60 |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| O.D. | 52 mm |
| Weight | 0.214 LB |
| EAN or UPC | 29176062612 |
| I.D. | 28 mm |
| Series | 60 |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| O.D. | 52 mm |
| Weight | 0.214 LB |
| EAN or UPC | 29176062612 |