NSK Corp.
6000-H-20T1XZZ*MA
60 Series 10 mm I.D Single Row Deep Groove Type Ball Bearing
Item #113573172
- 10 mm Inside Diameter
- 26 mm Outside Diameter
- Deep Groove Bearing
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| I.D. | 10 mm |
| O.D. | 26 mm |
| Series | 60 |
| Weight | 0.037 LB |
| EAN or UPC | 29176662812 |
