- 12 mm Inside Diameter
- 28 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 12 mm |
| Bearing Type | Deep Groove |
| Series | 60 |
| O.D. | 28 mm |
| No. of Rows | Single |
| Weight | 0.049 LB |
| EAN or UPC | 29176615856 |
| I.D. | 12 mm |
| Bearing Type | Deep Groove |
| Series | 60 |
| O.D. | 28 mm |
| No. of Rows | Single |
| Weight | 0.049 LB |
| EAN or UPC | 29176615856 |