- 15 mm Inside Diameter
- 32 mm Outside Diameter
- Deep Groove Bearing
| Series | 60 |
| Bearing Type | Deep Groove |
| icNumber | 7697179 |
| I.D. | 15 mm |
| O.D. | 32 mm |
| No. of Rows | Single |
| Weight | 0.066 LB |
| EAN or UPC | 29176034183 |
| Series | 60 |
| Bearing Type | Deep Groove |
| icNumber | 7697179 |
| I.D. | 15 mm |
| O.D. | 32 mm |
| No. of Rows | Single |
| Weight | 0.066 LB |
| EAN or UPC | 29176034183 |