- 17 mm Inside Diameter
- 35 mm Outside Diameter
- Deep Groove Bearing
| icNumber | 7696030 |
| Series | 60 |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| O.D. | 35 mm |
| I.D. | 17 mm |
| Weight | 0.086 LB |
| EAN or UPC | 29176012433 |
| icNumber | 7696030 |
| Series | 60 |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| O.D. | 35 mm |
| I.D. | 17 mm |
| Weight | 0.086 LB |
| EAN or UPC | 29176012433 |