- 20 mm Inside Diameter
- 42 mm Outside Diameter
- Deep Groove Bearing
| icNumber | 7696031 |
| I.D. | 20 mm |
| O.D. | 42 mm |
| Series | 60 |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Weight | 0.152 LB |
| EAN or UPC | 29176062797 |
| icNumber | 7696031 |
| I.D. | 20 mm |
| O.D. | 42 mm |
| Series | 60 |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Weight | 0.152 LB |
| EAN or UPC | 29176062797 |