- 20 mm Inside Diameter
- 42 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 42 mm |
| I.D. | 20 mm |
| Bearing Type | Deep Groove |
| icNumber | 7696017 |
| Series | 60 |
| No. of Rows | Single |
| Weight | 0.152 LB |
| EAN or UPC | 29176012563 |
| O.D. | 42 mm |
| I.D. | 20 mm |
| Bearing Type | Deep Groove |
| icNumber | 7696017 |
| Series | 60 |
| No. of Rows | Single |
| Weight | 0.152 LB |
| EAN or UPC | 29176012563 |