- 25 mm Inside Diameter
- 47 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 25 mm |
| Bearing Type | Deep Groove |
| O.D. | 47 mm |
| Series | 60 |
| No. of Rows | Single |
| icNumber | 7696032 |
| Weight | 0.176 LB |
| EAN or UPC | 29176012624 |
| I.D. | 25 mm |
| Bearing Type | Deep Groove |
| O.D. | 47 mm |
| Series | 60 |
| No. of Rows | Single |
| icNumber | 7696032 |
| Weight | 0.176 LB |
| EAN or UPC | 29176012624 |