- 30 mm Inside Diameter
- 55 mm Outside Diameter
- Deep Groove Bearing
| Series | 60 |
| icNumber | 7696034 |
| I.D. | 30 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| O.D. | 55 mm |
| Weight | 0.254 LB |
| EAN or UPC | 29176062896 |
| Series | 60 |
| icNumber | 7696034 |
| I.D. | 30 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| O.D. | 55 mm |
| Weight | 0.254 LB |
| EAN or UPC | 29176062896 |