- 40 mm Inside Diameter
- 68 mm Outside Diameter
- Deep Groove Bearing
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| O.D. | 68 mm |
| icNumber | 7696035 |
| I.D. | 40 mm |
| Series | 60 |
| Weight | 0.423 LB |
| EAN or UPC | 29176062964 |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| O.D. | 68 mm |
| icNumber | 7696035 |
| I.D. | 40 mm |
| Series | 60 |
| Weight | 0.423 LB |
| EAN or UPC | 29176062964 |