- 50 mm Inside Diameter
- 80 mm Outside Diameter
- Deep Groove Bearing
| Bearing Type | Deep Groove |
| icNumber | 7696110 |
| O.D. | 80 mm |
| No. of Rows | Single |
| Series | 60 |
| I.D. | 50 mm |
| Weight | 0.573 LB |
| EAN or UPC | 29176013041 |
| Bearing Type | Deep Groove |
| icNumber | 7696110 |
| O.D. | 80 mm |
| No. of Rows | Single |
| Series | 60 |
| I.D. | 50 mm |
| Weight | 0.573 LB |
| EAN or UPC | 29176013041 |