- 55 mm Inside Diameter
- 90 mm Outside Diameter
- Deep Groove Bearing
| icNumber | 7696124 |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| I.D. | 55 mm |
| Series | 60 |
| O.D. | 90 mm |
| Weight | 0.849 LB |
| EAN or UPC | 29176063169 |
| icNumber | 7696124 |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| I.D. | 55 mm |
| Series | 60 |
| O.D. | 90 mm |
| Weight | 0.849 LB |
| EAN or UPC | 29176063169 |